Series Information
| Manufacturer Part Number | 80108 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Dumping Violators Will Be Prosecuted Sign, 18 H x 12 W x .035 D, Aluminum |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | No Dumping Violators Will Be Prosecuted |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 1.38 lbs |
| Gross Weight | 1.38 lbs |