Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80112

Brady Signs & Signage

80112

Brady Signs & Signage
TRAFFIC CONE ORANGE VINYL 28
MFG Item Number
80112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80112
TRAFFIC CONE ORANGE VINYL 28

Series Information

Specifications

Specifications
Manufacturer Part Number 80112
Manufacturer Brady
Family Series Brady Signs & Signage
Description Traffic Cones, 28 H
Type Traffic/Parking Signs
Background Color Orange
Material Vinyl
Net Weight 6.45 lbs
Gross Weight 6.655 lbs