80113
Electri-Flex Conduit, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80113

Electri-Flex Conduit, EF Series

80113

Electri-Flex Conduit, EF Series
CONDUIT, 1/2in., EF, GRAY, JACKETED
MFG Item Number
80113
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Conduit, EF Series
Item #
80113
CONDUIT, 1/2in., EF, GRAY, JACKETED

EF Series Information

  • 3/8~2" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • Conforms to JIC Standards
Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.


Specifications

Specifications
Manufacturer Part Number 80113
Manufacturer Electri-Flex
Product Series EF
Family Series Electri-Flex Conduit, EF Series
Description CONDUIT, 1/2in., EF, GRAY, JACKETED METALLIC, STEEL, PVC, -20_80, LIQUITIGHT
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 500 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 120 lbs
Gross Weight 24 lbs