8012
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8012

Paladin Hand Tools, 8000 Series CrimpALL Series

8012

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, COAX RG6/RG6 QUAD
Item Number
8012
MFG Item Number
PA8012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8012
CRIMPALL CRIMPER, COAX RG6/RG6 QUAD

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8012
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, COAX RG6/RG6 QUAD CATVft.Fin./BNC
Type Crimpers
Number of Pieces 1
Capacity RG-6, RG-6 Quad, Belden 1694A
Length 10 "
Application Communications
Insulated No
Comments BNC, CATV F Type, HDTV
Net Weight 1.7 lbs
Gross Weight 1.7 lbs