Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80127

Brady Signs & Signage

80127

Brady Signs & Signage
BLACK POST, PRINTED BELT
MFG Item Number
80127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80127
BLACK POST, PRINTED BELT

Series Information

Specifications

Specifications
Manufacturer Part Number 80127
Manufacturer Brady
Family Series Brady Signs & Signage
Description Indoor TensaBarrier Barricade System, Black, 40 H
Type Stanchion
Background Color Black
Height 40 "
Net Weight 25.455 lbs
Gross Weight 22.395 lbs