Series Information
| Manufacturer Part Number | 80130 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | PLEASE WAIT HERE FOR NEXT AVAILABLE CLERK |
| Background Color | White |
| Header | Please Wait Here |
| Legend | Please Wait Here For Next Available Clerk |
| Material | Plexiglas |
| Height | 11 " |
| Width | 7 " |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |