80130075
Werma Visual Signaling Devices, 801 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80130075 Werma Visual Signaling Devices, 801 Series, BEACON, MAINTAINED, YLW LED,

MFG Item Number
80130075

80130075 Werma Visual Signaling Devices, 801 Series, BEACON, MAINTAINED, YLW LED,

MFG Item Number
80130075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 801 Series
Item #
80130075
BEACON, MAINTAINED, YLW LED,

801 Series Information

  • Long Life LED Permanent Beacon
  • Available with Tube Adaptor as Freestanding Beacon
  • Life Duration Up to 100,000 Hours

Specifications

Specifications
Manufacturer Part Number 80130075
Manufacturer Werma
Product Series 801
Family Series Werma Visual Signaling Devices, 801 Series
Description BEACON, MAINTAINED, YLW LED, 24VAC/DC, IP65, 37mm MOUNTING, 58mm DIA x 85mm H
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.1325 lbs
Gross Weight 0.1742 lbs