Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80131

Brady Signs & Signage

80131

Brady Signs & Signage
TENSABARRIER
MFG Item Number
80131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80131
TENSABARRIER

Series Information

Specifications

Specifications
Manufacturer Part Number 80131
Manufacturer Brady
Family Series Brady Signs & Signage
Description PLEASE WAIT HERE FOR NEXT AVAILABLE AGENT
Background Color White
Header Please Wait Here
Legend Please Wait Here For Next Available Agent
Material Plexiglas
Height 11 "
Width 7 "
Net Weight 1 lb
Gross Weight 1 lb