Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
801326310 Sprecher + Schuh Visual Signaling Devices, DUAL STEADY ITM45 R/G/GRY 120V
MFG Item Number
801326310
801326310 Sprecher + Schuh Visual Signaling Devices, DUAL STEADY ITM45 R/G/GRY 120V
MFG Item Number
801326310
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
DUAL STEADY ITM45 R/G/GRY 120V
Specifications
Specifications
| Manufacturer Part Number |
801326310 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
DUAL STEADY ITM45 R/G/GRY 120V |
| Operation |
Beacon, Flashing |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Color |
Green |
| Lamp Type |
LED |
| Flash Rate/Minute |
120 |
| Mounting |
Panel |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.035 A |
| Operating Temperature |
-13-140 °F |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
801326310
Sprecher + Schuh Visual Signaling Devices