Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80167

Brady Signs & Signage

80167

Brady Signs & Signage
B347 3.5X10 RED/GLOW
MFG Item Number
80167
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80167
B347 3.5X10 RED/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 80167
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 3.5 H x 10 W x 0.063 D, Red on Glow, Polystyrene
Background Color Green
Legend Fire Extinguisher
Material Plastic
Language English
Height 3.5 "
Width 10 "
Net Weight 0.09 lbs
Gross Weight 0.09 lbs