Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
80168
8-10X7/8 PLAS ANC PAN SLOT
This item cannot be canceled or returned
Description
8-10X7/8 PLAS ANC PAN SLOT
Specifications
Specifications
| Manufacturer Part Number |
80168 |
| Manufacturer |
MARS |
| Family Series |
MARS Anchors |
| Description |
8-10X7/8 PLAS ANC PAN SLOT |
| Driver Type |
Pan |
| Width |
7/8 " |
| Screw Size |
#8 |
| Composition |
Red Plastic |
| Comments |
Kit includes 100 Anchors, 100 Screws, and 1 Drill Bit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |