8018
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8018

Paladin Hand Tools, 8000 Series CrimpALL Series

8018

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, FIBER OPTIC,
Item Number
8018
MFG Item Number
PA8018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8018
CRIMPALL CRIMPER, FIBER OPTIC,

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8018
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, FIBER OPTIC, STANDARD
Type Crimpers
Number of Pieces 1
Capacity Fiber 0.178 " Hex, Fiber 0.151 " Hex, Fiber 0.215 " Hex
Length 10 "
Application Communications, Fiber Optic Cable
Insulated No
Comments Crimps Ferrules and Sleeves, SMA, FC
Net Weight 1.7 lbs
Gross Weight 1.7 lbs