8018
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8018

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8018

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
STD PLUG 3W-4P EVER
MFG Item Number
8018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8018
STD PLUG 3W-4P EVER

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8018
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Standard Ever-Lok Plug, 3 Pole 4 Wire, 20 Amp
Connection Type Plug
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs