Series Information
| Manufacturer Part Number | 802 |
|---|---|
| Manufacturer | Platt Luggage |
| Family Series | Platt Luggage Cases |
| Description | Case |
| Dustproof | No |
| Watertight | No |
| Foam | Convoluted Foam Lid, Cubed |
| Color | Black |
| Material | High-Density Polyethylene |
| Recessed Hardware | No |
| Locking | No |
| Wheels | No |
| Net Weight | 73.9375 lbs |
| Gross Weight | 7.375 lbs |