Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80204

Brady Signs & Signage

80204

Brady Signs & Signage
GLOW-IN-THE DARK SELF STICKING SIGN
MFG Item Number
80204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80204
GLOW-IN-THE DARK SELF STICKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 80204
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo DANGER High Voltage Sign, 10 H x 14 W x 0.008 D, Polyester
Type Warning Signs
Background Color Green
Header Danger
Legend High Voltage
Material Polyester
Language English
Height 10 "
Width 14 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs