Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
802121313 Sprecher + Schuh Visual Signaling Devices, STROBE ICL65 AMB/GRY 240V
MFG Item Number
802121313
802121313 Sprecher + Schuh Visual Signaling Devices, STROBE ICL65 AMB/GRY 240V
MFG Item Number
802121313
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STROBE ICL65 AMB/GRY 240V
Specifications
Specifications
| Manufacturer Part Number |
802121313 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
STROBE ICL65 AMB/GRY 240V |
| Operation |
Beacon, Flashing |
| Voltage |
230-240 VAC |
| Nominal Voltage |
240 VAC |
| Color |
Orange |
| Lamp Type |
Xenon |
| Flash Rate/Minute |
120 |
| Mounting |
Panel |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.045 A |
| Operating Temperature |
-13-140 °F |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
802121313
Sprecher + Schuh Visual Signaling Devices