Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80217

Brady Signs & Signage

80217

Brady Signs & Signage
B324 10X7 RED/WHT EXIT W/RIGHT ARROW
MFG Item Number
80217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80217
B324 10X7 RED/WHT EXIT W/RIGHT ARROW

Series Information

Specifications

Specifications
Manufacturer Part Number 80217
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, 10 H x 7 W x 0.008 D
Background Color Green
Legend Exit (Right Arrow Picto)
Material Polyester
Language English
Height 10 "
Width 7 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs