80230055
Werma Visual Signaling Devices, 802 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80230055

Werma Visual Signaling Devices, 802 Series

80230055

Werma Visual Signaling Devices, 802 Series
BEACON, FLASHING, YLW LED, 24VDC,
MFG Item Number
80230055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 802 Series
Item #
80230055
BEACON, FLASHING, YLW LED, 24VDC,

802 Series Information

  • Light Intense Xenon Flash
  • Available with a Tube Adapter as Free‑Standing Beacon

Specifications

Specifications
Manufacturer Part Number 80230055
Manufacturer Werma
Product Series 802
Family Series Werma Visual Signaling Devices, 802 Series
Description BEACON, FLASHING, YLW LED, 24VDC, IP65, 37mm MOUNTING, 58mm DIA x 85mm H
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.2094 lbs