Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80235

Brady Signs & Signage

80235

Brady Signs & Signage
B324 3.5X10 RED/GLOW FIRE EXTINGUISHER
MFG Item Number
80235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80235
B324 3.5X10 RED/GLOW FIRE EXTINGUISHER

Series Information

Specifications

Specifications
Manufacturer Part Number 80235
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 3.5 H x 10 W x 0.008 D, Red on Glow, Polyester
Background Color Green
Legend Fire Extinguisher
Material Polyester
Language English
Height 3.5 "
Width 10 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs