Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80244

Brady Signs & Signage

80244

Brady Signs & Signage
B324 14X5 WHT/RED
MFG Item Number
80244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80244
B324 14X5 WHT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 80244
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Hose Sign, 14 H x 5 W x 0.008 D, Red on Glow, Polyester
Background Color Red
Legend Fire Hose (Down Arrow Picto)
Material Polyester
Language English
Height 14 "
Width 5 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs