Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
802550405 Sprecher + Schuh Visual Signaling Devices, TRI STEADY IML65 RYG BLK 24V
MFG Item Number
802550405
802550405 Sprecher + Schuh Visual Signaling Devices, TRI STEADY IML65 RYG BLK 24V
MFG Item Number
802550405
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
TRI STEADY IML65 RYG BLK 24V
Specifications
Specifications
| Manufacturer Part Number |
802550405 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
TRI STEADY IML65 RYG BLK 24V |
| Operation |
Steady |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Color |
Clear |
| Lamp Type |
LED |
| Flash Rate/Minute |
120 |
| Mounting |
Panel |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.043 A |
| Operating Temperature |
-13-122 °F |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
802550405
Sprecher + Schuh Visual Signaling Devices