Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80266

Brady Signs & Signage

80266

Brady Signs & Signage
B324 2.5X7 RED/WHT
MFG Item Number
80266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80266
B324 2.5X7 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 80266
Manufacturer Brady
Family Series Brady Signs & Signage
Description Glow-In-The-Dark Exit Directional Sign, 2.5 H x 7 W x 0.008 D, Polyester
Background Color Green
Legend Watch Your Step
Material Polyester
Language English
Height 2.5 "
Width 7 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs