Series Information
| Manufacturer Part Number | 80269 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo DANGER High Voltage Sign, 7 H x 10 W x 0.063 D, Polystyrene |
| Type | Safety Signs |
| Background Color | Green |
| Header | Danger |
| Legend | High Voltage |
| Material | Plastic |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |