Series Information
| Manufacturer Part Number | 80275 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Emergency Exit Sign, 3.5 H x 10 W x 0.063 D, Arrow Direction: Right |
| Background Color | Green |
| Legend | Emergency Exit (Right Arrow Picto) |
| Material | Plastic |
| Language | English |
| Height | 3.5 " |
| Width | 10 " |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |