Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80281

Brady Signs & Signage

80281

Brady Signs & Signage
B347 7X10 RED/GLOW EXIT
MFG Item Number
80281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80281
B347 7X10 RED/GLOW EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 80281
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, Red on Glow, 7 H x 10 W x 0.063 D
Background Color Green
Legend Exit
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs