Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80284

Brady Signs & Signage

80284

Brady Signs & Signage
B347 10X14 RED/GLOW W/BORDER
MFG Item Number
80284
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80284
B347 10X14 RED/GLOW W/BORDER

Series Information

Specifications

Specifications
Manufacturer Part Number 80284
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Entrance Sign - Glow-In-The-Dark Plastic
Background Color Green
Legend Exit
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.36 lbs
Gross Weight 0.36 lbs