Series Information
| Manufacturer Part Number | 80288 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Exit Sign, Red on Glow, 14 H x 10 W x 0.063 D, Arrow Direction: Left |
| Background Color | Green |
| Legend | Exit (Left Arrow Picto) |
| Material | Plastic |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.36 lbs |