8030
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8030

Paladin Hand Tools, 8000 Series CrimpALL Series

8030

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, RJ45 MODULAR PLUGS
Item Number
8030
MFG Item Number
PA8030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8030
CRIMPALL CRIMPER, RJ45 MODULAR PLUGS

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8030
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, RJ45 MODULAR PLUGS
Type Crimpers
Number of Pieces 1
Capacity 22-28 AWG, RJ-45
Length 10 "
Application Communications
Insulated No
Comments Unkeyed Western Electric and Stewart Connector
Net Weight 1.7 lbs
Gross Weight 1.64 lbs