8030N
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8030N

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8030N

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
30 AMP EVER-LOCK RECEPTACLE
MFG Item Number
8030N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8030N
30 AMP EVER-LOCK RECEPTACLE

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8030N
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Ever-Lok Receptacle with Box and Cover FSWS-62, 30 Amp, 250V
Connection Type Receptacle
Current Rating 30 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 3.5 lbs
Gross Weight 3.5 lbs