8035
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8035

Paladin Hand Tools, 8000 Series CrimpALL Series

8035

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, RJ11 DEC/MMJ
Item Number
8035
MFG Item Number
PA8035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8035
CRIMPALL CRIMPER, RJ11 DEC/MMJ

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8035
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, RJ11 DEC/MMJ MODULAR PLUGS, AMP
Type Crimpers
Number of Pieces 1
Capacity 22-28 AWG, RJ-11 DEC-MMJ
Length 10 "
Application Communications
Insulated No
Comments AMP (Tyco) Connectors
Net Weight 1.6125 lbs
Gross Weight 1.6125 lbs