8040G023-120/60,110/50
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8040G023-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 3/4 X 3/4 2NC Alum

MFG Item Number
8040G023-120/60,110/50

8040G023-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 3/4 X 3/4 2NC Alum

MFG Item Number
8040G023-120/60,110/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
8040G023-120/60,110/50
Valve Unit 3/4 X 3/4 2NC Alum

Series Information

Specifications

Specifications
Manufacturer Part Number 8040G023-120/60,110/50
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 3/4 X 3/4 2NC Alum 10.1/F W AC
Actuation Type Direct Acting Solenoid
Orifice Diameter 0.75 "
Number of Solenoids 1
Enclosure Aluminum
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 120 VAC
Power Consumption 10.1 W
Flow Coefficient (cV) 9.5
Compatible Fluid Type Fuel Gas
Operating Temperature 125 °F
Approvals CSA, FM, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs