Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvp12-Steel Series
8044-78510-4531500
Murrelektronik I/O Modules, Mvp12-Steel Series
Mvp12 Steel F&B, 8Xm12, 5Pole,
MFG Item Number
8044-78510-4531500
This item cannot be canceled or returned
Description
I/O Modules, Mvp12-Steel Series
Item #
8044-78510-4531500
Mvp12 Steel F&B, 8Xm12, 5Pole,
Mvp12-Steel Series Information
Specifications
Specifications
| Manufacturer Part Number |
8044-78510-4531500 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp12-Steel |
| Family Series |
Murrelektronik I/O Modules, Mvp12-Steel Series |
| Description |
Mvp12 Steel F&B, 8Xm12, 5Pole, Pre-Wired Cable, 15.0M Tpe-V 16X0.5+3X1.0, Ul/Csa |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-40-194 °F |
| Protection Rating |
IP65, IP68, IP69K |
| Comments |
IP65, IP68, IP69K inserted and tightened (EN 60529) |
| Net Weight |
8.0467 lbs |
| Gross Weight |
8.0467 lbs |
8044-78510-4531500
Murrelektronik I/O Modules, Mvp12-Steel Series