8048123
Festo Process Control, DFPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8048123 Festo Process Control, DFPD Series, Pneumatic Quarter Turn Actuator,

MFG Item Number
DFPD120RP90RDF0507

8048123 Festo Process Control, DFPD Series, Pneumatic Quarter Turn Actuator,

MFG Item Number
DFPD120RP90RDF0507
Item Number
8048123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, DFPD Series
Item #
8048123
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DFPD120RP90RDF0507
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Description Pneumatic Quarter Turn Actuator, DFPD-120-RP-90-RD-F0507, BSP, 120, DA, Standard
Torque 12 Nm
Design Rack and Pinion
Angle 90
Swivel Direction To The Right
Function Single Acting
Flange Pattern 1 Hole Pattern F05
Flange Pattern 2 Hole Pattern F07
Operating Temperature -20-80 °C
Operating Medium Compressed Air
Net Weight 10.59 lbs
Gross Weight 11.05 lbs