8048124
Festo Process Control, DFPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8048124 Festo Process Control, DFPD Series, Pneumatic Quarter Turn Actuator,

MFG Item Number
DFPD160RP90RDF0710

8048124 Festo Process Control, DFPD Series, Pneumatic Quarter Turn Actuator,

MFG Item Number
DFPD160RP90RDF0710
Item Number
8048124
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, DFPD Series
Item #
8048124
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DFPD160RP90RDF0710
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Description Pneumatic Quarter Turn Actuator, DFPD-160-RP-90-RD-F0710, BSP, 160, DA, Standard
Torque 16 Nm
Design Rack and Pinion
Angle 90
Swivel Direction To The Right
Function Single Acting
Flange Pattern 1 Hole Pattern F07
Flange Pattern 2 Hole Pattern F10
Operating Temperature -20-80 °C
Operating Medium Compressed Air
Net Weight 13.18 lbs
Gross Weight 13.675 lbs