Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

805F40RE Ohmite Resistors, RESISTOR, 40 OHM, 5 WATT, FIXED,

MFG Item Number
805F40RE

805F40RE Ohmite Resistors, RESISTOR, 40 OHM, 5 WATT, FIXED,

MFG Item Number
805F40RE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, Series
Item #
805F40RE
RESISTOR, 40 OHM, 5 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number 805F40RE
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 40 OHM, 5 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL., RoHS COMPLIANT
Resistance 40 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 210 VAC
Dielectric Voltage 1,000 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0065 lbs
Gross Weight 0.0065 lbs