805F7R5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

805F7R5E Ohmite Resistors, 89 Series, RESISTOR, 5W 7.5 OHMS METAL-MITE 1pct.

MFG Item Number
805F7R5E

805F7R5E Ohmite Resistors, 89 Series, RESISTOR, 5W 7.5 OHMS METAL-MITE 1pct.

MFG Item Number
805F7R5E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, 89 Series
Item #
805F7R5E
RESISTOR, 5W 7.5 OHMS METAL-MITE 1pct.

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Manufacturer Part Number 805F7R5E
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Description RESISTOR, 5W 7.5 OHMS METAL-MITE 1pct.
Resistance 7.5 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Max Voltage 210 VAC
Dielectric Voltage 1,000 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Length 0.28 "
Mounting Panel
Net Weight 0.0065 lbs
Gross Weight 0.0065 lbs