805SOLARR
Edwards Signaling Visual Signaling Devices, 805 Class Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

805SOLARR

Edwards Signaling Visual Signaling Devices, 805 Class Series

805SOLARR

Edwards Signaling Visual Signaling Devices, 805 Class Series
Mini Night Star Solar Beacon, Red
MFG Item Number
805SOLARR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 805 Class Series
Item #
805SOLARR
Mini Night Star Solar Beacon, Red

805 Class Series Information

The 805 Class Solar LED Beacon is a self‑contained, economic and portable solar‑powered LED light source. The 805 Class is powered by a nickel metal hydride (Ni‑MH) battery, which allows the unit to operate up to 60 hours on a full charge. A full charge time is eight hours on a brightly lit sunny day. It comes with three super‑bright LEDs that have a life expectancy of up to 70,000 hours. Each unit features an auto/off switch that allows the user to turn off the unit when not in use. When the switch is in the auto position, the unit will automatically turn on at dusk and off at dawn to preserve battery life. The lens and housing are constructed of a UV resistant polycarbonate.

Specifications

Specifications
Manufacturer Part Number 805SOLARR
Manufacturer Edwards Signaling
Product Series 805 Class
Family Series Edwards Signaling Visual Signaling Devices, 805 Class Series
Description Mini Night Star Solar Beacon, Red
Operation Flashing
Color Red
Lamp Type LED
Flash Rate/Minute 60
Mounting Surface, Wall
Explosion Proof No
Operating Temperature -4-140 °F
Approvals IP65
Comments Solar Powered
Net Weight 0 lbs
Gross Weight 0 lbs