805V-BOX
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

805V-BOX

Eaton Plugs & Receptacles, Industrial Grade Series

805V-BOX

Eaton Plugs & Receptacles, Industrial Grade Series
Recp Single 20A 125/250V 3P3W Str IV
MFG Item Number
805V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
805V-BOX
Recp Single 20A 125/250V 3P3W Str IV

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 805V-BOX
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart heavy-duty flush mount receptacle, 4 AWG, 20A, Industrial, Flush, 125/250V, Side wire, Ivory, Brass, Nylon, 10-20R, Single, Screw, Nylon, ED Box
Current Rating 20 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 10-20R
Color Ivory
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs