Series Information
| Manufacturer Part Number | 8060902 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Board-to-Board Link |
| Number of Levels | 1 |
| Number of Poles | 2 |
| Connection Actuation | Solder |
| Pin Spacing | 5 mm |
| Color | Black |
| PCB Contact | THT |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Comments | Pinstrip |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.001 lbs |