Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

806-909 Wago Terminal Blocks, Board-to-Board Link

MFG Item Number
8060909

806-909 Wago Terminal Blocks, Board-to-Board Link

MFG Item Number
8060909
Item Number
806-909
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
806-909
Board-to-Board Link

Series Information

Specifications

Specifications
Manufacturer Part Number 8060909
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Board-to-Board Link
Number of Levels 1
Number of Poles 9
Connection Actuation Solder
Pin Spacing 5 mm
Color Black
PCB Contact THT
Mounting PCB Mount
Pluggable Yes
Plug Entry Position Top
Plug Gender Male
Comments Pinstrip
Net Weight 0.0026 lbs
Gross Weight 0.003 lbs