80609
Cully-Minerallac Hole Making, Ship Auger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80609

Cully-Minerallac Hole Making, Ship Auger Series

80609

Cully-Minerallac Hole Making, Ship Auger Series
9/16 X 6 SHIP AUGER BIT
MFG Item Number
80609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hole Making, Ship Auger Series
Item #
80609
9/16 X 6 SHIP AUGER BIT

Ship Auger Series Information

  • Features a Super Strong Heat Treated Steel that Cuts through Nails and Other Materials
Versatile high quality fast boring general purpose ship head auger bits come with a self‑feed screw point for fast, effortless boring.

Specifications

Specifications
Manufacturer Part Number 80609
Manufacturer Cully-Minerallac
Product Series Ship Auger
Family Series Cully-Minerallac Hole Making, Ship Auger Series
Description 9/16 X 6 SHIP AUGER BIT
Bit Type Ship Auger
Bit Size 9/16 "
Length 6 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs