80756B
Brady Signs & Signage, BradyGlo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80756B

Brady Signs & Signage, BradyGlo Series

80756B

Brady Signs & Signage, BradyGlo Series
EXTRA BRACKET WHITE
Item Number
80756B
MFG Item Number
80756
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, BradyGlo Series
Item #
80756B
EXTRA BRACKET WHITE

BradyGlo Series Information

  • Glow‑in‑the‑Dark
  • Photoluminescent Material Charges in 5 Minutes at 1000 Lux for 10+ Hours of Glow Time
  • Die Cut Characters for Ensured Perfect Spacing

Specifications

Specifications
Manufacturer Part Number 80756
Manufacturer Brady
Product Series BradyGlo
Family Series Brady Signs & Signage, BradyGlo Series
Description Extra Bracket For BradyGlo Sign, White, 0.25 D, White
Type Exit Signs
Background Color White
Net Weight 0 lbs
Gross Weight 0.0263 lbs