8083
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8083

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8083

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
10A, REC, 2P3W, SE, 600V
MFG Item Number
8083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8083
10A, REC, 2P3W, SE, 600V

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8083
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Ever-Lok Receptacle with Box, 2 Pole 3 Wire, 15Amp
Connection Type Receptacle
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs