80916
Cully-Minerallac Hole Making, Electricians Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80916

Cully-Minerallac Hole Making, Electricians Series

80916

Cully-Minerallac Hole Making, Electricians Series
1in. ELECTRICIANS POWER BIT
MFG Item Number
80916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hole Making, Electricians Series
Item #
80916
1in. ELECTRICIANS POWER BIT

Electricians Series Information

  • Self‑Feeding Screw Point with Spur for Clean Boring
A hand tool designed for removing material by means of rotating helical tips, used for boring holes.

Specifications

Specifications
Manufacturer Part Number 80916
Manufacturer Cully-Minerallac
Product Series Electricians
Family Series Cully-Minerallac Hole Making, Electricians Series
Description 1in. ELECTRICIANS POWER BIT
Bit Type Auger
Bit Size 1 "
Length 8-1/2 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs