Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80938

Brady Signs & Signage

80938

Brady Signs & Signage
SMALL BRDYLINK WRNG POST:SOLID YEL
MFG Item Number
80938
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80938
SMALL BRDYLINK WRNG POST:SOLID YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 80938
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Warning Posts, Yellow, 40 H x 2.5 Dia, Polyethylene
Type Post
Background Color Yellow
Material Polyethylene
Height 40 "
Net Weight 4.045 lbs
Gross Weight 4.1 lbs