Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80961

Brady Signs & Signage

80961

Brady Signs & Signage
SMALL SIGN POST ADAPTOR-YELLOW 5 X1.75
MFG Item Number
80961
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80961
SMALL SIGN POST ADAPTOR-YELLOW 5 X1.75

Series Information

Specifications

Specifications
Manufacturer Part Number 80961
Manufacturer Brady
Family Series Brady Signs & Signage
Description Post Sign Adapter - Small, Yellow, 6 Each
Material Polyethylene
Height 1.75 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0594 lbs