Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80K-6 Fluke Test Equipment, HIGH VOLTAGE PROBE 6000V AC/DC MAX
MFG Item Number
532424

80K-6 Fluke Test Equipment, HIGH VOLTAGE PROBE 6000V AC/DC MAX

MFG Item Number
532424
Item Number
80K-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
80K-6
HIGH VOLTAGE PROBE 6000V AC/DC MAX

Series Information

Specifications

Specifications
Manufacturer Part Number 532424
Manufacturer Fluke
Family Series Fluke Test Equipment
Description HIGH VOLTAGE PROBE 6000V AC/DC MAX
Accessory Type Probe
Net Weight 1.3 lbs
Gross Weight 1.3 lbs