Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80NH00AM

Altech Fuses

80NH00AM

Altech Fuses
Fuse,Motor Protection NH00,80A,500V,
MFG Item Number
80NH00AM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
80NH00AM
Fuse,Motor Protection NH00,80A,500V,

Series Information

Specifications

Specifications
Manufacturer Part Number 80NH00AM
Manufacturer Altech
Family Series Altech Fuses
Description Fuse,Motor Protection NH00,80A,500V, aM
Fuse Type NH Type
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs