Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
80PK-11 Fluke Test Equipment, Temperature Probe, K-Type, Hook &
80PK-11 Fluke Test Equipment, Temperature Probe, K-Type, Hook &
This item cannot be canceled or returned
Description
Temperature Probe, K-Type, Hook &
Specifications
Specifications
| Manufacturer Part Number |
2724500 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
Temperature Probe, K-Type, Hook & Loop |
| Accessory Type |
Probe |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
80PK-11
Fluke Test Equipment