Wipos Series Information
| Manufacturer Part Number | 81.000.6310.0 |
|---|---|
| Manufacturer | Wieland |
| Product Series | Wipos |
| Family Series | Wieland Power Supplies, Wipos Series |
| Description | Power Supply, 24VDC, 1A, Wipos PB1 24-1 |
| Power | 24 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 1 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, cURus, TUV, UL508, UL60950 |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.4 lbs |